Specifications
Dimensions
- Diameter5/16 in
- Weight0.18 lbs
Details
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886615031
- MaterialSTEEL
- UPC_NO697886615031
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)