Overview
Mfr description
516619I 5/16" 6X19 IWRC IMPORT WIRE
- Import Rope
- 6X19 IWRC EIPS Construction
Specifications
- MaterialSTEEL
- Diameter5/16 in
- WarrantyWarranty
- ColorSELF
- Country of OriginCN
- Weight0.18 lbs
- Manufacturer Upc Number697886612955
- UPC_NO697886612955
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data