Motion
516637ENX18

LIFT-ALL
516637ENX18

5/16" X 18 FT CIRF 6X37 PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09045002
MFR #516637ENX18
List Price$179.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
516637ENX18

5/16" X 18 FT CIRF 6X37 PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09045002
MFR #516637ENX18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.67/each for your price

Overview

Mfr description
516637ENX18 5/16" X 18 FT CIRF 6X37
  • 6X37 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Material
    STEEL
  • Working Load Limit
    3200 lb
  • Choker Capacity
    2200 lb
  • Color
    SELF
  • Diameter
    5/16 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    18 ft
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Warranty
    Warranty
  • Basket Capacity
    6200 lb
  • Country of Origin
    US
  • UPC_NO
    697886768058
  • Weight
    3.3606 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text