Motion
516637ENX6

LIFT-ALL
516637ENX6

5/16" X 6 FT CIRF 6X37 PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #09045018
MFR #516637ENX6
Price$99.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
516637ENX6

5/16" X 6 FT CIRF 6X37 PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #09045018
MFR #516637ENX6

Mfr description
516637ENX6 5/16" X 6 FT CIRF 6X37
  • 6X37 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.46/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Sling Length
    6 ft
  • Weight
    1.2006 lb
  • Working Load Limit
    3200 lb

Details

  • Basket Capacity
    6200 lb
  • Choker Capacity
    2200 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886768218
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)