Motion
516G4CM

LIFT-ALL
516G4CM

5/16" G43 CHAIN BRIGHT
Mi Item #09045199
MFR #516G4CM
Price$77.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
516G4CM

5/16" G43 CHAIN BRIGHT
Mi Item #09045199
MFR #516G4CM

Mfr description
516G4CM 5/16" G43 CHAIN BRIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.04/ft

Specifications

Dimensions

  • Diameter
    5/16 in
  • Weight
    0.98 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    CM®
  • Type
    G40 HIGH TEST CHAIN
  • UPC_NO
    697886770099
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)