Motion
516G8CGH

LIFT-ALL
516G8CGH

5/16" G80 CLEVIS GRAB HOOK
Mi Item #09045205
MFR #516G8CGH
Price$77.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
516G8CGH

5/16" G80 CLEVIS GRAB HOOK
Mi Item #09045205
MFR #516G8CGH

Mfr description
516G8CGH 5/16" G80 CLEVIS GRAB HOOK
  • G80 Clevis Grab Hook
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.51/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Weight
    0.62 lbs

Details

  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    STEEL
  • Minimum Order Quantity
    1
  • Order Lead Time
    10
  • Package Type
    Box
  • Trademark
    CM®
  • Type
    RIGGING HARDWARE
  • UPC_NO
    697886770150
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)