Motion
516SPAS

LIFT-ALL
516SPAS

DOMESTIC SHACKLES - 0.3125 in Size, 1 ton Capacity, STEEL Material, Galvanized Coating
MI ITEM #09045336
MFR #516SPAS
Price$15.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
516SPAS

DOMESTIC SHACKLES - 0.3125 in Size, 1 ton Capacity, STEEL Material, Galvanized Coating
MI ITEM #09045336
MFR #516SPAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.71/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.3750 in
  • Eye Diameter
    0.4500 in
  • Inside Shackle Length
    1.2500 in
  • Inside Shackle Width
    0.8100 in
  • Inside Width
    0.5300 in
  • Pin Diameter
    0.3800 in
  • Shackle Size
    0.3125 in
  • Weight
    0.2 lb
  • Width Between The Eyes
    0.5300 in
  • Working Load Limit
    1 ton

Details

  • Color
    SILVER/ORANGE
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Material Grade
    Grade A
  • Order Lead Time
    10
  • Package Type
    Box
  • Pin Type
    Screw Pin
  • Standards Met
    RR-C-271F
  • Trademark
    LIFT-ALL®
  • Type
    DOMESTIC SHACKLES
  • UPC_NO
    697886639365
  • Warranty
    Warranty
  • Weight Capacity
    1 ton

Overview

Mfr description
516SPAS 5/16" CARBON GALVANIZED SPAS
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought