Specifications
Dimensions
- Diameter5/8 in
- Weight180 lbs
Details
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886772017
- MaterialSTEEL
- UPC_NO697886772017
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)