Motion
58637I

LIFT-ALL
58637I

5/8" 6X37 IWRC IMPORT WIRE ROPE CABLE
Mi Item #09045524
MFR #58637I
Price$8.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58637I

5/8" 6X37 IWRC IMPORT WIRE ROPE CABLE
Mi Item #09045524
MFR #58637I

Mfr description
58637I 5/8" 6X37 IWRC IMPORT WIRE ROPE
  • Import Rope
  • 6X37 IWRC EIPS Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.17/ft

Specifications

Dimensions

  • Diameter
    5/8 in
  • Weight
    0.72 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886613006
  • Material
    STEEL
  • UPC_NO
    697886613006
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)