Motion
58APBTAS

LIFT-ALL
58APBTAS

5/8" ALLOY PAINTED BTAS
MI ITEM #09045572
MFR #58APBTAS
List Price$132.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58APBTAS

5/8" ALLOY PAINTED BTAS
MI ITEM #09045572
MFR #58APBTAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.74/each for your price

Overview

Mfr description
58APBTAS 5/8" ALLOY PAINTED BTAS
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins

Specifications

  • Type
    DOMESTIC SHACKLES
  • Material
    STEEL
  • Warranty
    Warranty
  • Working Load Limit
    4.5 ton
  • Trademark
    LIFT-ALL®
  • Weight
    1.3 lb
  • Color
    SILVER/ORANGE
  • Order Lead Time
    10
  • UPC_NO
    697886774035
  • Package Type
    Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text