Motion
58DAAM10X21

LIFT-ALL
58DAAM10X21

Alloy Steel Chain Sling - 2 Legs, Alloy Steel, 21 ft, 6.40 m OAL, Grade 100
Mi Item #09045638
MFR #58DAAM10X21
Price$4,511.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58DAAM10X21

Alloy Steel Chain Sling - 2 Legs, Alloy Steel, 21 ft, 6.40 m OAL, Grade 100
Mi Item #09045638
MFR #58DAAM10X21

Mfr description
58DAAM10X21 5/8" DAA X 21 FT MECHANICAL
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,511.99/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Overall Length
    21 ft, 6.40 m
  • Ring Inside Length
    1.9200 in;48.76 mm
  • Ring Inside Width
    0.8400 in;21.30 mm
  • Ring Thickness
    0.5460 in;13.86 mm
  • Sling Length
    21 ft
  • Weight
    205.6 lb

Details

  • Capacity
    22600 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Adjustable Loop, Master Link, Mechanical Coupler, Style A
  • Material
    Alloy Steel
  • Number Of Legs
    2
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Adjustable
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)