Motion
58DECGH

LIFT-ALL
58DECGH

5/8" G80 / G100 EYE CRADLE GRAB HOOK
MI ITEM #09045868
MFR #58DECGH
List Price$163.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58DECGH

5/8" G80 / G100 EYE CRADLE GRAB HOOK
MI ITEM #09045868
MFR #58DECGH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.44/each for your price

Overview

Mfr description
58DECGH 5/8" G80 / G100 EYE CRADLE GRAB
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886777043
  • Weight
    5.4 lb
  • Working Load Limit
    22600 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought