Motion
58DOLW10X6

LIFT-ALL
58DOLW10X6

Alloy Steel Chain Sling - 22600 lbs Wt Cap, 2 Legs, STEEL, Grade 100
MI ITEM #09046058
MFR #58DOLW10X6
Your Price$2,510.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58DOLW10X6

Alloy Steel Chain Sling - 22600 lbs Wt Cap, 2 Legs, STEEL, Grade 100
MI ITEM #09046058
MFR #58DOLW10X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,510.42/each(List $3,012.51)

Overview

Mfr description
58DOLW10X6 5/8" DOL X 6 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
  • Can be repaired, proof-tested and re-certified

Specifications

  • Sling Type
    Oblong
  • Number Of Legs
    2
  • Material
    STEEL
  • Chain Grade
    Grade 100
  • Hardware Type
    Latchlok Eye Hook
  • Sling Weight Capacity
    22600 lbs
  • Ring Thickness
    0.5460 in
  • Color
    SELF
  • Capacity
    22600 lbs
  • Diameter
    5/8 in
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Length
    6 ft
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
  • Weight
    82.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text