Motion
58EZ
5/8" 7X7X7 EZ FLEX IMPORT WIRE ROPE CABLE
MI ITEM #09046190
MFR #58EZ
List Price$13.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" 7X7X7 EZ FLEX IMPORT WIRE ROPE CABLE
MI ITEM #09046190
MFR #58EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.48/ft for your price

Overview

Mfr description
58EZ 5/8" 7X7X7 EZ FLEX IMPORT WIRE

Specifications

  • Material
    STEEL
  • Diameter
    1/2 in
  • Type
    EZ FLEX 7X7X7 CABLE
  • Warranty
    Warranty
  • Color
    SILVER
  • Country of Origin
    CN
  • Weight
    0.62 lb
  • UPC_NO
    697886780302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought