Specifications
Dimensions
- Weight1.1 lbs
Details
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886618148
- MaterialSTEEL
- UPC_NO697886618148
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)