Motion
58G10ELLH

LIFT-ALL
58G10ELLH

5/8" G100 EYE LATCHLOK HOOK
Mi Item #09046228
MFR #58G10ELLH
Price$739.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58G10ELLH

5/8" G100 EYE LATCHLOK HOOK
Mi Item #09046228
MFR #58G10ELLH

Mfr description
58G10ELLH 5/8" G100 EYE LATCHLOK HOOK
  • Grade 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.16/each

Specifications

Dimensions

  • Weight
    16.5 lb
  • Working Load Limit
    22600 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886780678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)