Motion
58G10SLLH

LIFT-ALL
58G10SLLH

5/8" G100 SWIVEL LATCHLOK HOOK WITH BUSHING
Mi Item #09046230
MFR #58G10SLLH
Price$900.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58G10SLLH

5/8" G100 SWIVEL LATCHLOK HOOK WITH BUSHING
Mi Item #09046230
MFR #58G10SLLH

Mfr description
58G10SLLH 5/8" G100 SWIVEL LATCHLOK
  • Grade 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.39/each

Specifications

Dimensions

  • Weight
    17.67 lb
  • Working Load Limit
    22600 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886780692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)