Motion
58G6ESPH

LIFT-ALL
58G6ESPH

5/8" G63 EYE SLIP HOOK
MI ITEM #09046232
MFR #58G6ESPH
List Price$157.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58G6ESPH

5/8" G63 EYE SLIP HOOK
MI ITEM #09046232
MFR #58G6ESPH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.12/each for your price

Overview

Mfr description
58G6ESPH 5/8" G63 EYE SLIP HOOK
  • Grade 63

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886780715
  • Weight
    3.77 lb
  • Working Load Limit
    14200 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text