Motion
58LK
5/8" LATCH KIT 595529 FOR DUAL RATED CHAIN SLING HOOK
Mi Item #09046311
MFR #58LK
Price$50.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" LATCH KIT 595529 FOR DUAL RATED CHAIN SLING HOOK
Mi Item #09046311
MFR #58LK

Mfr description
58LK 5/8" LATCH KIT 595529 FOR DUAL
  • For use on alloy chain slings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.22/each

Specifications

Dimensions

  • Weight
    0.3 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886781507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)