Motion
5ASHWLI

LIFT-ALL
5ASHWLI

4.5-TON SWIVEL HOOK WITH LATCH IMPORT ALLOY HARDWARE
Mi Item #09047426
MFR #5ASHWLI
Price$101.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
5ASHWLI

4.5-TON SWIVEL HOOK WITH LATCH IMPORT ALLOY HARDWARE
Mi Item #09047426
MFR #5ASHWLI

Mfr description
5ASHWLI 4.5-TON SWIVEL HOOK WITH LATCH
  • 5-TON IMPORT SWIVEL HOOK
  • IMPORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.85/each

Specifications

Dimensions

  • Weight
    7.2 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886792718
  • Material
    STEEL
  • Nominal Break Strength
    4.5-Ton lbs
  • UPC_NO
    697886792718
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)