Motion
5LK
5-TON ALLOY STAINLESS STEEL LATCH KIT 4X1307S
MI ITEM #09047485
MFR #5LK
Price$47.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-TON ALLOY STAINLESS STEEL LATCH KIT 4X1307S
MI ITEM #09047485
MFR #5LK

Mfr description
5LK 5-TON ALLOY STAINLESS STEEL LATCH
  • DOMESTIC
  • Stainless steel for rust resistance
  • Wire spring to keep latch closed
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.05/each

Specifications

Dimensions

  • Weight
    0.1 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886793364
  • Material
    STEEL
  • UPC_NO
    697886793364
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)