Motion
60102X30

LIFT-ALL
60102X30

1" X 30 FT FLAT HOOK 1K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #09047615
MFR #60102X30
Price$40.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60102X30

1" X 30 FT FLAT HOOK 1K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #09047615
MFR #60102X30

Mfr description
60102X30 1" X 30 FT FLAT HOOK 1K LOAD
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.70/each

Specifications

Dimensions

  • Sling Length
    30 ft
  • Strap Width
    1 in
  • Weight
    2.1 lbs
  • Width
    1 in

Details

  • Color
    BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886794682
  • Material
    POLYESTER
  • Nominal Break Strength
    330 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    3FQSP
  • Ultimate Break Strength Or Proof Tst
    1000 lbs
  • UPC_NO
    697886794682
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)