Motion
60103X16

LIFT-ALL
60103X16

1" X 16' VINYL COATED OPEN HOOK 1K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09047626
MFR #60103X16
Your Price$38.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60103X16

1" X 16' VINYL COATED OPEN HOOK 1K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09047626
MFR #60103X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.27/each(List $44.02)

Overview

Mfr description
60103X16 1" X 16' VINYL COATED OPEN
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
  • Highest quality components and assembly meet all DOT and CVSA requirements.

Specifications

  • Color
    BLACK
  • Manufacturer Upc Number
    697886639839
  • UPC_NO
    697886639839
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    700 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    16 ft
  • Warranty
    Warranty
  • Weight
    2 lbs
  • Width
    1 in
  • Ultimate Break Strength Or Proof Tst
    2100 lbs
  • Suggested Addition
    3FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text