Motion
60103X18

LIFT-ALL
60103X18

Tie-down Strap - 3.0000 in Width, Polyester
MI ITEM #09047628
MFR #60103X18
Price$45.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60103X18

Tie-down Strap - 3.0000 in Width, Polyester
MI ITEM #09047628
MFR #60103X18

Mfr description
60103X18 1" X 18 FT COATED OPEN HOOK
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.09/each

Specifications

Dimensions

  • Fixed End Length
    18.0000 in
  • Overall Length
    18.0000 ft, 5.49 m
  • Sling Length
    18 ft
  • Strap Thickness
    0.0312 in, 0.79 mm
  • Strap Width
    3.0000 in
  • Weight
    2.1 lbs
  • Width
    1 in

Details

  • Basket Capacity
    7200 lbs, 3265.86 kg
  • Capacity Breaking Strength
    2100 lbs, 9341.27 N
  • Choker Capacity
    2900 lbs, 1315.42 kg
  • Color
    BLACK
  • Country of Origin
    US
  • End Fitting Finish Coating
    Vinyl Coated
  • Load Capacity
    3600 lbs, 1632.93 kg
  • Manufacturer Upc Number
    697886794804
  • Material
    Polyester
  • Nominal Break Strength
    700 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    3FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Unilink
  • Ultimate Break Strength Or Proof Tst
    2100 lbs
  • UPC_NO
    697886794804
  • Warranty
    Warranty
  • Web Sling Type
    Type U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)