Motion
60103X25

LIFT-ALL
60103X25

1" X 25 FT COATED OPEN HOOK 1K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #09047634
MFR #60103X25
Price$48.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60103X25

1" X 25 FT COATED OPEN HOOK 1K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #09047634
MFR #60103X25

Mfr description
60103X25 1" X 25 FT COATED OPEN HOOK
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.82/each

Specifications

Dimensions

  • Sling Length
    25 ft
  • Strap Width
    1 in
  • Weight
    2.4 lbs
  • Width
    1 in

Details

  • Color
    BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886794866
  • Material
    POLYESTER
  • Nominal Break Strength
    700 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    3FQSP
  • Ultimate Break Strength Or Proof Tst
    2100 lbs
  • UPC_NO
    697886794866
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)