Motion
60106X5

LIFT-ALL
60106X5

Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #09047720
MFR #60106X5
Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60106X5

Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #09047720
MFR #60106X5

Mfr description
60106X5 1" X 5 FT ZINC PLATED OPEN
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.40/each

Specifications

Dimensions

  • Overall Length
    5.0000 ft, 1.52 m
  • Sling Length
    5 ft
  • Strap Width
    1.0000 in
  • Weight
    1.4 lbs
  • Width
    1 in

Details

  • Color
    BLACK
  • Country of Origin
    US
  • Load Capacity
    1500 lbs, 680.39 kg
  • Manufacturer Upc Number
    697886795726
  • Material
    Polyester
  • Nominal Break Strength
    700 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    3FQSP
  • Tensioning Mechanism
    Ratchet
  • Ultimate Break Strength Or Proof Tst
    2100 lbs
  • UPC_NO
    697886795726
  • Warranty
    Warranty
  • Web Sling Type
    Drum Handling Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)