Motion
60112X16

LIFT-ALL
60112X16

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09047861
MFR #60112X16
Price$30.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60112X16

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09047861
MFR #60112X16

Mfr description
60112X16 1" X 16 FT ZINC PLATED OPEN
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.66/each

Specifications

Dimensions

  • Overall Length
    16.0000 ft, 4.88 m
  • Sling Length
    16 ft
  • Strap Width
    6.0000 in
  • Weight
    1.5 lbs
  • Width
    1 in

Details

  • Basket Capacity
    51000 lbs, 23133.19 kg
  • Capacity Breaking Strength
    15000 lbs, 66723.3 N
  • Choker Capacity
    20400 lbs, 9253.28 kg
  • Color
    BLACK
  • Country of Origin
    US
  • Load Capacity
    25500 lbs, 11566.60 kg
  • Manufacturer Upc Number
    697886797133
  • Material
    Polyester
  • Nominal Break Strength
    330 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    3FQSP
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Triangle and Choker
  • Ultimate Break Strength Or Proof Tst
    1000 lbs
  • UPC_NO
    697886797133
  • Warranty
    Warranty
  • Web Sling Type
    Type 1 (TC)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)