Motion
60505X23

LIFT-ALL
60505X23

2" X 23 FT STAMPED SNAP HOOK 5K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09048000
MFR #60505X23
List Price$71.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60505X23

2" X 23 FT STAMPED SNAP HOOK 5K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09048000
MFR #60505X23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.88/each for your price

Overview

Mfr description
60505X23 2" X 23 FT STAMPED SNAP HOOK
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
  • Highest quality components and assembly meet all DOT and CVSA requirements.

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886798482
  • UPC_NO
    697886798482
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    1600 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    23 ft
  • Warranty
    Warranty
  • Weight
    4.3 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    5000 lbs
  • Suggested Addition
    4FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought