Motion
60505X9

LIFT-ALL
60505X9

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09048012
MFR #60505X9
Price$59.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60505X9

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09048012
MFR #60505X9

Mfr description
60505X9 2" X 9 FT STAMPED SNAP HOOK 5K
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.51/each

Specifications

Dimensions

  • Fixed End Length
    16.0000 in
  • Overall Length
    9.0000 ft, 2.74 m
  • Sling Length
    9 ft
  • Strap Thickness
    0.0312 in, 0.79 mm
  • Strap Width
    2.0000 in
  • Weight
    3.3 lbs
  • Width
    2 in

Details

  • Capacity Breaking Strength
    5000 lbs, 22241.1 N
  • Color
    YELLOW
  • Country of Origin
    US
  • End Fitting Finish Coating
    Zinc Plated
  • Load Capacity
    1600 lbs, 725.75 kg
  • Manufacturer Upc Number
    697886798604
  • Material
    Polyester
  • Nominal Break Strength
    1600 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Stamped Snap Hook
  • Ultimate Break Strength Or Proof Tst
    5000 lbs
  • UPC_NO
    697886798604
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)