Motion
60507X11

LIFT-ALL
60507X11

2" X 11 FT TWISTED SNAP HOOK 5K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09048014
MFR #60507X11
List Price$77.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60507X11

2" X 11 FT TWISTED SNAP HOOK 5K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09048014
MFR #60507X11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.30/each for your price

Overview

Mfr description
60507X11 2" X 11 FT TWISTED SNAP HOOK
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
  • Highest quality components and assembly meet all DOT and CVSA requirements.

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886798628
  • UPC_NO
    697886798628
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    1600 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    11 ft
  • Warranty
    Warranty
  • Weight
    4.1 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    5000 lbs
  • Suggested Addition
    4FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text