Motion
60507X12

LIFT-ALL
60507X12

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09048015
MFR #60507X12
Price$78.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60507X12

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09048015
MFR #60507X12

Mfr description
60507X12 2" X 12 FT TWISTED SNAP HOOK
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.19/each

Specifications

Dimensions

  • Fixed End Length
    16.0000 in
  • Overall Length
    12.0000 ft, 3.66 m
  • Sling Length
    12 ft
  • Strap Thickness
    0.0312 in, 0.79 mm
  • Strap Width
    2.0000 in
  • Weight
    4.2 lbs
  • Width
    2 in

Details

  • Capacity Breaking Strength
    5000 lbs, 22241.1 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    1600 lbs, 725.75 kg
  • Manufacturer Upc Number
    697886798635
  • Material
    Polyester
  • Nominal Break Strength
    1600 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Twisted Snap Hook
  • Ultimate Break Strength Or Proof Tst
    5000 lbs
  • UPC_NO
    697886798635
  • Warranty
    Warranty
  • Web Sling Type
    Ratchet Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)