Motion
60515X17

LIFT-ALL
60515X17

Tie-down Strap - 1.5000 in Width, Polyester
Mi Item #09048124
MFR #60515X17
Price$75.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60515X17

Tie-down Strap - 1.5000 in Width, Polyester
Mi Item #09048124
MFR #60515X17

Mfr description
60515X17 2" X 17 FT HOOK & KEEPER 5K
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.23/each

Specifications

Dimensions

  • Fixed End Length
    16.0000 in
  • Overall Length
    17.0000 ft, 5.18 m
  • Sling Length
    17 ft
  • Strap Thickness
    0.0312 in, 0.79 mm
  • Strap Width
    1.5000 in
  • Weight
    4.1 lbs
  • Width
    2 in

Details

  • Basket Capacity
    4800 lbs, 2177.24 kg
  • Capacity Breaking Strength
    5000 lbs, 22241.1 N
  • Choker Capacity
    1900 lbs, 861.82 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    2400 lbs, 1088.62 kg
  • Manufacturer Upc Number
    697886799724
  • Material
    Polyester
  • Nominal Break Strength
    1600 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Unilink
  • Ultimate Break Strength Or Proof Tst
    5000 lbs
  • UPC_NO
    697886799724
  • Warranty
    Warranty
  • Web Sling Type
    Hardware Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)