Motion
60805X10

LIFT-ALL
60805X10

2" X 10 FT E-TRACK LOAD HUGGER POLY TIEDOWN W/CAM
Mi Item #09048170
MFR #60805X10
Price$35.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60805X10

2" X 10 FT E-TRACK LOAD HUGGER POLY TIEDOWN W/CAM
Mi Item #09048170
MFR #60805X10

Mfr description
60805X10 2" X 10 FT E-TRACK LOAD
  • Flexible webbinb conforms to the load for better control.
  • Cam buckle designed for fast, easy adjustment.
  • Soft, wide webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.47/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    1.5 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886800185
  • Material
    POLYESTER
  • Nominal Break Strength
    800 lbs
  • Product Class
    9Q
  • Safety Bulletin
    Logistic Strap Safety Bulletin
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    2500 lbs
  • UPC_NO
    697886800185
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)