Motion
60805X4

LIFT-ALL
60805X4

Tie-down Strap - 2.0000 in Width, Polyester
MI ITEM #09048186
MFR #60805X4
Price$33.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60805X4

Tie-down Strap - 2.0000 in Width, Polyester
MI ITEM #09048186
MFR #60805X4

Mfr description
60805X4 2" X 4 FT E-TRACK LOAD HUGGER
  • Flexible webbinb conforms to the load for better control.
  • Cam buckle designed for fast, easy adjustment.
  • Soft, wide webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.74/each

Specifications

Dimensions

  • Overall Length
    4.0000 ft, 1.22 m
  • Sling Length
    4 ft
  • Strap Width
    2.0000 in
  • Weight
    1.3 lbs
  • Width
    2 in

Details

  • Capacity Breaking Strength
    2500 lbs, 11.12 kN
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    800 lbs, 362.87 kg
  • Manufacturer Upc Number
    697886800345
  • Material
    Polyester
  • Nominal Break Strength
    800 lbs
  • Product Class
    9Q
  • Safety Bulletin
    Logistic Strap Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Cam Buckle
  • Type of Hook
    Spring E Track Fitting
  • Ultimate Break Strength Or Proof Tst
    2500 lbs
  • UPC_NO
    697886800345
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)