Motion
60805X40

LIFT-ALL
60805X40

Tie-down Strap - 2.0000 in Width, Polyester
MI ITEM #09048187
MFR #60805X40
Price$75.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60805X40

Tie-down Strap - 2.0000 in Width, Polyester
MI ITEM #09048187
MFR #60805X40

Mfr description
60805X40 2" X 40 FT E-TRACK LOAD
  • Flexible webbinb conforms to the load for better control.
  • Cam buckle designed for fast, easy adjustment.
  • Soft, wide webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.88/each

Specifications

Dimensions

  • Overall Length
    40.0000 ft, 12.19 m
  • Sling Length
    40 ft
  • Strap Width
    2.0000 in
  • Weight
    2.6 lbs
  • Width
    2 in

Details

  • Capacity Breaking Strength
    3000 lbs, 13344.66 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    1000 lbs, 453.59 kg
  • Manufacturer Upc Number
    697886800352
  • Material
    Polyester
  • Nominal Break Strength
    800 lbs
  • Product Class
    9Q
  • Safety Bulletin
    Logistic Strap Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Cam Buckle
  • Type of Hook
    Spring E Track Fittings
  • Ultimate Break Strength Or Proof Tst
    2500 lbs
  • UPC_NO
    697886800352
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)