Motion
60805X8

LIFT-ALL
60805X8

2" X 8 FT E-TRACK LOAD HUGGER POLY TIEDOWN W/CAM
MI ITEM #09048191
MFR #60805X8
List Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60805X8

2" X 8 FT E-TRACK LOAD HUGGER POLY TIEDOWN W/CAM
MI ITEM #09048191
MFR #60805X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.43/each for your price

Overview

Mfr description
60805X8 2" X 8 FT E-TRACK LOAD HUGGER
  • Flexible webbinb conforms to the load for better control.
  • Cam buckle designed for fast, easy adjustment.
  • Soft, wide webbing helps protect cargo from damage.
  • Highest quality components and assembly meet all DOT and CVSA requirements.

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886800390
  • UPC_NO
    697886800390
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    800 lbs
  • Safety Bulletin
    Logistic Strap Safety Bulletin
  • Sling Length
    8 ft
  • Warranty
    Warranty
  • Weight
    1.5 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    2500 lbs
  • Suggested Addition
    4FQSP
  • Product Class
    9Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text