Motion
61011X5

LIFT-ALL
61011X5

2" X 5 FT ENDLESS 10K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #09048369
MFR #61011X5
Price$41.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
61011X5

2" X 5 FT ENDLESS 10K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #09048369
MFR #61011X5

Mfr description
61011X5 2" X 5 FT ENDLESS 10K LOAD
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.20/each

Specifications

Dimensions

  • Sling Length
    5 ft
  • Strap Width
    2 in
  • Weight
    2.5 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886802165
  • Material
    POLYESTER
  • Nominal Break Strength
    3300 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • UPC_NO
    697886802165
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)