Motion
61013X10

LIFT-ALL
61013X10

Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #09048374
MFR #61013X10
Price$133.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
61013X10

Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #09048374
MFR #61013X10

Mfr description
61013X10 2" X 10 FT CHAIN ANCHOR 10K
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.48/each

Specifications

Dimensions

  • Fixed End Length
    18.0000 in
  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Strap Thickness
    0.0469 in, 1.19 mm
  • Strap Width
    3.0000 in
  • Weight
    11.5 lbs
  • Width
    2 in

Details

  • Basket Capacity
    9600 lbs, 4354.48 kg
  • Capacity Breaking Strength
    15000 lbs, 66723.3 N
  • Choker Capacity
    3800 lbs, 1723.65 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    4800 lbs, 2177.24 kg
  • Manufacturer Upc Number
    697886802219
  • Material
    Polyester
  • Nominal Break Strength
    3300 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Chain Anchor
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • UPC_NO
    697886802219
  • Warranty
    Warranty
  • Web Sling Type
    Hardware Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)