Motion
61013X4

LIFT-ALL
61013X4

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09048393
MFR #61013X4
Price$127.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
61013X4

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09048393
MFR #61013X4

Mfr description
61013X4 2" X 4 FT CHAIN ANCHOR 10K
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.40/each

Specifications

Dimensions

  • Fixed End Length
    30.0000 in
  • Overall Length
    4.0000 ft, 1.22 m
  • Sling Length
    4 ft
  • Strap Width
    2.0000 in
  • Weight
    11 lbs
  • Width
    2 in

Details

  • Capacity Breaking Strength
    10000 lbs, 44482.22 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    3300 lbs, 1496.85 kg
  • Manufacturer Upc Number
    697886802400
  • Material
    Polyester
  • Nominal Break Strength
    3300 lbs
  • Number Of Legs
    1
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Chain Anchor
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • UPC_NO
    697886802400
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)