Motion
61201X10

LIFT-ALL
61201X10

Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #09048400
MFR #61201X10
Price$33.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
61201X10

Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #09048400
MFR #61201X10

Mfr description
61201X10 4" X 10 FT FLAT HOOK LOAD
  • Made for use on 4" portable or weld-on winch.
  • Soft, wide webbing helps protect cargo from damage
  • Highest quality components and assembly meet all DOT and CVSA requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.53/each

Specifications

Dimensions

  • Fixed End Length
    18.0000 in
  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Strap Thickness
    0.0470 in, 1.19 mm
  • Strap Width
    1.0000 in
  • Weight
    1.6 lbs
  • Width
    4 in

Details

  • Basket Capacity
    6400 lbs, 2902.99 kg
  • Capacity Breaking Strength
    15000 lbs, 66723.3 N
  • Choker Capacity
    2500 lbs, 1133.98 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    3200 lbs, 1451.49 kg
  • Manufacturer Upc Number
    697886802486
  • Material
    Polyester
  • Nominal Break Strength
    3300 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    6FQSP
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Flat Hook
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • UPC_NO
    697886802486
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)