Motion
61201X20

LIFT-ALL
61201X20

4" X 20' FLAT HOOK LOAD HUGGER POLY TIEDOWN WINCH STRAP
Mi Item #09048410
MFR #61201X20
Price$43.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
61201X20

4" X 20' FLAT HOOK LOAD HUGGER POLY TIEDOWN WINCH STRAP
Mi Item #09048410
MFR #61201X20

Mfr description
61201X20 4" X 20' FLAT HOOK LOAD HUGGER
  • Made for use on 4" portable or weld-on winch.
  • Soft, wide webbing helps protect cargo from damage
  • Highest quality components and assembly meet all DOT and CVSA requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.27/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Strap Width
    4 in
  • Weight
    3 lbs
  • Width
    4 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886613112
  • Material
    POLYESTER
  • Nominal Break Strength
    3300 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    6FQSP
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • UPC_NO
    697886613112
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)