Motion
61201X21

LIFT-ALL
61201X21

Tie-down Strap - 4.0000 in Width, Polyester
Mi Item #09048411
MFR #61201X21
Price$51.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
61201X21

Tie-down Strap - 4.0000 in Width, Polyester
Mi Item #09048411
MFR #61201X21

Mfr description
61201X21 4" X 21 FT FLAT HOOK LOAD
  • Made for use on 4" portable or weld-on winch.
  • Soft, wide webbing helps protect cargo from damage
  • Highest quality components and assembly meet all DOT and CVSA requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.40/each

Specifications

Dimensions

  • Overall Length
    21.0000 ft, 6.40 m
  • Sling Length
    21 ft
  • Strap Width
    4.0000 in
  • Weight
    3.1 lbs
  • Width
    4 in

Details

  • Capacity Breaking Strength
    15000 lbs, 66723.3 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    5000 lbs, 2267.96 kg
  • Manufacturer Upc Number
    697886802585
  • Material
    Polyester
  • Nominal Break Strength
    3300 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    6FQSP
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Flat Hook
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • UPC_NO
    697886802585
  • Warranty
    Warranty
  • Web Sling Type
    Hardware Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)