Motion
6FQSDX1

LIFT-ALL
6FQSDX1

EDGE DEFENDER FLEX PLUS FLAT STYLE CUT PROTECTION QUICK SLEEVE 6" X 1-FT
MI ITEM #09048712
MFR #6FQSDX1
Your Price$109.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
6FQSDX1

EDGE DEFENDER FLEX PLUS FLAT STYLE CUT PROTECTION QUICK SLEEVE 6" X 1-FT
MI ITEM #09048712
MFR #6FQSDX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.95/each(List $126.44)

Overview

Mfr description
6FQSDX1 EDGE DEFENDER FLEX PLUS FLAT
  • Patented technology provides CUT protection.
  • Suitable for coil handling applications.
  • Conforms to straight, curved and non-uniform shaped edges.
  • This Flat style pad is suited for use on all types of slings
  • the velcro straps allow easy installation and removal.

Specifications

  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    Flex Plus Flat.png
  • Manufacturer Upc Number
    697886424220
  • UPC_NO
    697886740023
  • Material
    POLYESTER,DYNEEMA
  • Sling Length
    1 ft
  • Warranty
    Warranty
  • Weight
    1.22 lbs
  • Width
    6 in
  • ECCN
    EAR99
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text