Motion
6FQSDX30IN

LIFT-ALL
6FQSDX30IN

EDGE DEFENDER FLEX PLUS FLAT STYLE CUT PROTECTION QUICK SLEEVE 6" X 30-INCH
MI ITEM #09048716
MFR #6FQSDX30IN
Price$262.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
6FQSDX30IN

EDGE DEFENDER FLEX PLUS FLAT STYLE CUT PROTECTION QUICK SLEEVE 6" X 30-INCH
MI ITEM #09048716
MFR #6FQSDX30IN

Mfr description
6FQSDX30IN EDGE DEFENDER FLEX PLUS FLAT
  • Patented technology provides CUT protection.
  • Suitable for coil handling applications.
  • Conforms to straight, curved and non-uniform shaped edges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.20/each

Specifications

Dimensions

  • Sling Length
    2.5 ft
  • Weight
    2.8 lbs
  • Width
    6 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    Flex Plus Flat.png
  • Manufacturer Upc Number
    697886424251
  • Material
    POLYESTER,DYNEEMA
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886740054
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)