Motion
6FQSPX3

LIFT-ALL
6FQSPX3

6FQSP 6" X 3' WEARPAD FLAT PUKKA QUICK SLEEVE
MI ITEM #09048750
MFR #6FQSPX3
List Price$108.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
6FQSPX3

6FQSP 6" X 3' WEARPAD FLAT PUKKA QUICK SLEEVE
MI ITEM #09048750
MFR #6FQSPX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.34/each for your price

Overview

Mfr description
6FQSPX3 6FQSP 6" X 3' WEARPAD FLAT
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
  • Hook & loop fastener on one edge makes these pads easy to install & remove, saving time
  • Basic flat style fits most applications for greater versatility
  • Pukka-Pad material provides a thicker, heavier duty form of protection

Specifications

  • Color
    WHITE
  • Country of Origin
    US
  • Image Name
    FQS Pukka.png
  • Manufacturer Upc Number
    697886806071
  • UPC_NO
    697886806071
  • Material
    SYNTHETIC FELT (PUKKA)
  • Sling Length
    3 ft
  • Warranty
    Warranty
  • Weight
    3.36 lbs
  • Width
    6 in
  • ECCN
    EAR99
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought