Motion
6T112X3

LIFT-ALL
6T112X3

6T112X3 6" X 3 FT TRI/CHO 12GAWIRE MESH
Mi Item #09048851
MFR #6T112X3
Price$936.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
6T112X3

6T112X3 6" X 3 FT TRI/CHO 12GAWIRE MESH
Mi Item #09048851
MFR #6T112X3

Mfr description
6T112X3 6" X 3 FT TRI/CHO 12GAWIRE MESH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.30/each

Specifications

Dimensions

  • Diameter
    3.5000 in, 88.90 mm
  • Overall Length
    36.0000 in, 914.40 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    3 ft
  • Sling Vertical Basket Weight Cap
    9600 lbs | 4354.48 kg
  • Weight
    14 lbs
  • Width
    6 in

Details

  • Basket Capacity 90
    9600 lbs
  • Choker Capacity
    4800 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886807160
  • Material
    STEEL
  • Nominal Break Strength
    4800 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    4800 lbs | 2177.24 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    4800 lbs | 2177.24 kg
  • UPC_NO
    697886807160
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)