Motion
6T210X19

LIFT-ALL
6T210X19

6" X 19 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #09048862
MFR #6T210X19
List Price$2,696.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
6T210X19

6" X 19 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #09048862
MFR #6T210X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,696.96/each for your price

Overview

Mfr description
6T210X19 6" X 19 FT TRI/TRI 10GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    14400 lbs
  • Choker Capacity
    7200 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886807276
  • UPC_NO
    697886807276
  • Nominal Break Strength
    7200 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    19 ft
  • Vertical Capacity 90
    7200 lbs
  • Warranty
    Warranty
  • Weight
    78.4 lbs
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text