Specifications
Dimensions
- Diameter7/16 in
- Weight0.35 lbs
Details
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886808914
- MaterialSTEEL
- UPC_NO697886808914
- WarrantyWarranty
Overview
Mfr description
716619I 7/16" 6X19 IWRC IMPORT WIRE
- Import Rope
- 6X19 IWRC EIPS Construction