Motion
716637ENX16

LIFT-ALL
716637ENX16

7/16" X 16 FT CIRF 6X37 PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #09049058
MFR #716637ENX16
Price$216.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
716637ENX16

7/16" X 16 FT CIRF 6X37 PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #09049058
MFR #716637ENX16

Mfr description
716637ENX16 7/16" X 16 FT CIRF 6X37
  • 6X37 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.38/each

Specifications

Dimensions

  • Diameter
    7/16 in
  • Sling Length
    16 ft
  • Weight
    5.8905 lb
  • Working Load Limit
    6200 lb

Details

  • Basket Capacity
    12200 lb
  • Choker Capacity
    4200 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886809263
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)