Overview
Mfr description
716637I 7/16" 6X37 IWRC IMPORT WIRE
- Import Rope
- 6X37 IWRC EIPS Construction
Specifications
- MaterialSTEEL
- Diameter7/16 in
- WarrantyWarranty
- ColorSELF
- Country of OriginCN
- Weight0.35 lbs
- Manufacturer Upc Number697886809768
- UPC_NO697886809768
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data